Shop All Brushes
Cgw Abrasives
Scratch Brush, 3x19 Rows, Handle Material: Hardwood
Mfr # 60201
Zoro # G4136638
product price: $2.69
/ea
Sold in multiples of 36 for $96.84
$96.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Features 3 x 19 Rows; Staple Set Wire for Long Life; Economy Curved Handle Scratch Brush with Hang Up Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 60201
- Zoro # G4136638
- Country of Origin Mexico
- Category Brushes
Details
Handle Material | Hardwood |
Item | Scratch Brush,3x19 Rows |
Features | 3 x 19 Rows; Staple Set Wire for Long Life; Economy Curved Handle Scratch Brush with Hang Up Hole |
Description
Scratch Brush,3x19 Rows
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIK Cleaners 1-Gal 6% Bleach (11008635042)
- SIMPLE GREEN Cleaner and Disinfectant, 1 gal. Bottle, Unscented (2810000401128)
- OCEDAR BRANDS PWR Corn BroomDust Pan (167420)
- TOUGH GUY Correctional Toilet Brush, 12 in L Handle, 3 in L Brush, White, Plastic, 15 in L Overall (1NFG8)
- TOUGH GUY 10" Replacement Deck Brush, RecycledPET (90758)
- BOARDWALK Toilet Brushes, Plastic, 19 in L Overall (BWK6217)
- LIBMAN 6.5 Ft. Flow-Thru Wash Brush (560)
- GORDON BRUSH Gordon Brush 221Ssb-12 Double Sided Utility .006 Stainless Steel And .006 Brass; Plastic Handle Scratch Brush; Case Of 96 (221SSB-12)
- HYDE Nylon Bristle Mini Tile & Grout Brush (46615)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70475)
- LIBMAN 4 W Toilet Bowl Brush, 19 L Brush, Green (1020******)
- Cgw Abrasives Brushes