Shop All Sandpaper Sheets
Cgw Abrasives
Sanding Sheet, WSC, 9x11,100G, C, Wt., SC
Mfr # 44849
Zoro # G4136391
Sold in multiples of 150 for $111.00
$111.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Series WSC
- Backing Weight C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 44849
- Zoro # G4136391
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Waterproof Paper Sheet |
Grit | 100 |
Backing Material | Latex Paper |
Series | WSC |
Backing Weight | C |
Abrasive Material | Silicon Carbide |
Description
Sanding Sheet,WSC,9x11,100G,C,Wt.,SC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 5"X5/8-11" 36/60G (06A502)
- STANDARD ABRASIVES Cartridge Roll, 1/4Dia x 1-1/2L in, 80Grit (66000232307)
- VSM Abrasive Belt, 60 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, Ceramic, Red (283082)
- MARCO Gatekeeper Air Valve - 1-1/2" (1013200)
- CGW ABRASIVES Sanding Hand Pad, 6x9, Mrn, All Purpose (36287)
- CGW ABRASIVES Sanding Hand Pad, 6x9, Tan HD (36286)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, SC, PK50 (66261101160)
- GATOR FINISHING ProSelect Pack AlumiNext Sanding Sheets, 120 Fine Grit (7282)
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0800-FSx25)
- OATEY Abrasive Cloth 120Grit (31411)
- FINISH 1ST Finishing Block Refills, G2,180 G, PK15 (12185035)
- Cgw Abrasives Sandpaper Sheets