Shop All Sandpaper Sheets
Cgw Abrasives
Sanding Sheet, WSC, 9x11,1000G, B, Wt., SC
Mfr # 44866
Zoro # G4136157
Sold in multiples of 200 for $124.00
$124.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Series WSC
- Backing Weight B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 44866
- Zoro # G4136157
- Country of Origin Italy
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Waterproof Paper Sheet |
Grit | 1000 |
Backing Material | Latex Paper |
Series | WSC |
Backing Weight | B |
Abrasive Material | Silicon Carbide |
Description
Sanding Sheet,WSC,9x11,1000G,B,Wt.,SC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Medium, Ceramic, 777F, Orange (7000118435)
- CGW ABRASIVES CutOff Whl, 16x5/32x1, A24-R-BF (35584)
- 3M 3M„¢ Scotch-Brite„¢ EXL Deburring Wheel 6" x 1" x 1" Silicon Carbide 8S MED (7000028482)
- ECONOLINE Blast Media, Alum. Oxide, 36 Grit, 50 lb. (522036Z-50)
- CGW ABRASIVES Sanding Hand Pad, 6x9, Tan HD (36286)
- CGW ABRASIVES Sanding Hand Pad, 6x9, Mrn, All Purpose (36287)
- GATOR Sandpaper Drywall 4-3/8X11 100 (3311)
- 3M Sanding Sheet, 40x2 In, M74 G, Diamond (7010308018)
- NORTON ABRASIVES Sanding Sheet, 11" L, 9" W, Coarse, 40 Grit (66261058713)
- X1 TOOLS 80 Grit Premium Wet & Dry Sandpaper 3-2/3 in. x 9 in. Sheet 300 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0080-THx300)
- UNITED ABRASIVES/SAIT Sand Papers9 in W x11 in L80D100PK (84214)
- Cgw Abrasives Sandpaper Sheets