Shop All Sandpaper Sheets
Cgw Abrasives
Sanding Sheet, S13T, 9x11,320G, A, Wt., AO
Mfr # 44851
Zoro # G4136260
Sold in multiples of 200 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Length 11"
- Series S13T
- Backing Weight A
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 44851
- Zoro # G4136260
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Stearated Sanding Sheet |
Grit | 320 |
Series | S13T |
Backing Weight | A |
Abrasive Material | Silicon Carbide |
Description
Sanding Sheet,S13T,9x11,320G,A,Wt.,AO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, 37" W, 75" L, Surface Conditioning, Aluminum Oxide, Very Fine, Z-Web, Blue (64370753)
- MIRKA Sanding Sheet, 9X11", P100, PK5 (23-104-100RP)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194484)
- ARC ABRASIVES 2" Aluminum Oxide Cloth PSA Disc, 100 Grit (30407T)
- CGW ABRASIVES Sanding Hand Pad, 6x9, Tan HD (36286)
- CGW ABRASIVES Sanding Hand Pad, 6x9, Mrn, All Purpose (36287)
- NORTON Metalite Cloth Sheet 9 x 11 P150 Grit Aluminum Oxide (66261126337)
- NORTON CO Norton 07660747980 9 x 11 in. Garnet Wood Sanding Sheets. (212308)
- DYNABRADE Sheet, 81mmX133mm, 180G, AO, N-Vac, H/F (93792)
- 3M Wetordry Sndpr, 32044,2000grit, 9", PK100 (32044)
- X1 TOOLS 280 Grit Premium Aluminum Oxide Sandpaper 5-1/2 in. x 9 in. Sheet 200 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P280-HSx200)
- Cgw Abrasives Sandpaper Sheets