Shop All Sandpaper Sheets
Cgw Abrasives
Sanding Sheet, DAF 9x11, 60G, J, Wt., AO
Mfr # 44925
Zoro # G4136312
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Length 11"
- Backing Weight J
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 44925
- Zoro # G4136312
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | DAF Cloth Sheet |
Grit | 60 |
Backing Weight | J |
Abrasive Material | Aluminum Oxide |
Description
Sanding Sheet,DAF 9x11,60G,J,Wt.,AO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" Tiger DiscFlap Disc, Conical (TY29), Aluminum Backing, 60Z, 5/8" (50504)
- PFERD Coated Belt, Co-Cool, 1/2"x12", 40 Grit, Coated, 1/2" W, 12" L, 40 Grit, Ceramic Oxide (49529)
- 3M Super Hogs Hair Pad, 19", PK5 (3700N 886)
- NORTON ABRASIVES Diamond Hand Pad (69014121517)
- CGW ABRASIVES Sanding Hand Pad, 6x9, Tan HD (36286)
- CGW ABRASIVES Sanding Hand Pad, 6x9, Mrn, All Purpose (36287)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, AlO, PK50 (66261126336)
- X1 TOOLS 2500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 6 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2500-FSx6)
- DIABLO 5-1/2 in. L X 4-1/2 in. W 40 Grit Aluminum Oxide 1/4 Sheet Sandpaper 6 pk (DCS045040S06G)
- NORTON CO 9" x 11" ProSand Sanding Sheet 100-Grit, PK 20 (02640)
- UA Sanding Sheet, 11 in L x 9 in W, 180 Grit, Garnet Abrasive, Paper Backing (84107)
- Cgw Abrasives Sandpaper Sheets