Shop All Sandpaper Sheets
Cgw Abrasives
Sanding Sheet, CSA, 9x11,220G, A, Wt., AO
Mfr # 44839
Zoro # G4136373
Sold in multiples of 200 for $116.00
$116.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Length 11"
- Backing Weight A
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 44839
- Zoro # G4136373
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | CSA Stearated Paper Sheet |
Grit | 220 |
Backing Weight | A |
Abrasive Material | Aluminum Oxide |
Description
Sanding Sheet,CSA,9x11,220G,A,Wt.,AO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 40 Grit (7100104939)
- WALTER SURFACE TECHNOLOGIES Spinlock Backing Pad 3 in. (09X303)
- PFERD 3x7 Welders Toothbrush - Stainless Wire, Wooden Block (85055)
- DEWALT 4" x 1/16" x 5/8" A60T long life wheel (DW8723)
- CGW ABRASIVES Sanding Hand Pad, 6x9, Mrn, All Purpose (36287)
- CGW ABRASIVES Sanding Hand Pad, 6x9, Tan HD (36286)
- GATOR 11-1/4 in. L X 4-1/4 in. W 80 Grit Silicon Carbide Drywall Sanding Sheet 1 pk (3310)
- NORTON CO 9" x 11" SandWet Wet or Dry Sanding Sheets 320-Grit, PK 5 (48080)
- NORTON ABRASIVES Sandpaper Sheet, Fine, 100 Grit, PK3 (07660768162)
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0800-FSx25)
- 3M Sanding Sheet, 11x9 In, 180 G, SC, PK250 (70070927358)
- Cgw Abrasives Sandpaper Sheets