Shop All Hook & Loop Sanding Discs
Cgw Abrasives
Sanding Disc, PSA, 6, 80G, DOR, Gld, Mylar
Mfr # 49777
Zoro # G4135183
product price: $0.45
/ea
Sold in multiples of 200 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Gold 'C' Weight Paper Disc
- Abrasive Material Aluminum Oxide
- Grit P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 49777
- Zoro # G4135183
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Grade | Gold 'C' Weight Paper Disc |
Abrasive Material | Aluminum Oxide |
Grit | P80 |
Abrasive Type | Open Coat, Disc On Roll |
Item | Sanding Disc,PSA,6,80G,DOR,Gld,Mylar |
Description
Sanding Disc,PSA,6,80G,DOR,Gld,Mylar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 60 Grit (66261136620)
- ARC ABRASIVES Flap Wheel, Interleaf, AO, 2 in., 120 Grit (54123)
- OSG Carbide Bur, 14 deg. Included Angle, 1/2in (887-5000)
- MERIT Quick Change Disc, 3In, Very Fine (66254441300)
- CGW ABRASIVES Sanding Disc, 2 T/O, 2-PLY, AO, 60G (59637)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 50GC/Z, AO, Y Wt. (52748)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 60GC/Z, AO, Y Wt. (52749)
- CGW ABRASIVES Sanding Disc, 2 T/O, 2-PLY, AO, 36G (59634)
- CGW ABRASIVES Sndng Dsc, Hook-and-Loop, 6, 80G, 6VAC, Gld (49972)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 36GC/Z, AO, Y Wt. (52746)
- DIABLO Sanding Disc, Hook and Loop, 5", 220G, PK15 (DCD050220H15G)
- Cgw Abrasives Hook & Loop Sanding Discs