Shop All Hook & Loop Sanding Discs
Cgw Abrasives
Sanding Disc, PSA, 6,220G, DOR, Gld, Mylar
Mfr # 49782
Zoro # G4135070
product price: $0.44
/ea
Sold in multiples of 300 for $132.00
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Gold 'C' Weight Paper Disc
- Abrasive Material Aluminum Oxide
- Grit P220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 49782
- Zoro # G4135070
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Grade | Gold 'C' Weight Paper Disc |
Abrasive Material | Aluminum Oxide |
Grit | P220 |
Abrasive Type | Open Coat, Disc On Roll |
Item | Sanding Disc,PSA,6,220G,DOR,Gld,Mylar |
Description
Sanding Disc,PSA,6,220G,DOR,Gld,Mylar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67216)
- OSBORN Metal Adapter, 5/8" for 2" Ah (0007502200)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 10in, 100Grit (30503T)
- CGW ABRASIVES Flap Disc, 5x5/8-11, T27, Z3, Reg, 60G (42514)
- CGW ABRASIVES Sanding Disc, 3 R/O, 2-PLY, AO, 80G (59541)
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 60G (59528)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 60GC/Z, AO, Y Wt. (52749)
- CGW ABRASIVES Sanding Disc, PSA, 5, 80G, DOR, Gld, Mylar (49762)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 80G, AOxWt. (52684)
- CGW ABRASIVES Sndng Dsc, Hook-and-Loop, 6, 80G, 6VAC, Gld (49972)
- BOSCH 6In Sanding Disc 6-Hole Red 80 Grit, PK25 (SR6R080)
- Cgw Abrasives Hook & Loop Sanding Discs