Shop All Hook & Loop Sanding Discs
Cgw Abrasives
Sanding Disc, PSA, 6,180G, DOR, Gld, Mylar
Mfr # 49781
Zoro # G4134958
Sold in multiples of 300 for $147.00
$147.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Gold 'C' Weight Paper Disc
- Abrasive Material Aluminum Oxide
- Grit P180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 49781
- Zoro # G4134958
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Grade | Gold 'C' Weight Paper Disc |
Abrasive Material | Aluminum Oxide |
Grit | P180 |
Abrasive Type | Open Coat, Disc On Roll |
Item | Sanding Disc,PSA,6,180G,DOR,Gld,Mylar |
Description
Sanding Disc,PSA,6,180G,DOR,Gld,Mylar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAIT Encore High Performance Coated Flap Disc, 4-1/2 In Dia, 7/8 In, 60/Coarse, Zirconium Abrasive, Type (71208)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 8, 4 in (04HDDSX1)
- NORTON ABRASIVES Combination Grit Stone, Soft Arkansas (61463685560)
- 3M CUBITRON Quick Change Disc, Cer, 5in, 36G, TN, PK25 (7000119161)
- CGW ABRASIVES Sndng Dsc, Hook-and-Loop, 6, 80G, 6VAC, Gld (49972)
- CGW ABRASIVES Sanding Disc, 2 T/O, 2-PLY, AO, 36G (59634)
- CGW ABRASIVES Sanding Disc, 5 Cloth, 80G, R203, Z, GA (52775)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 80G, AOxWt. (52684)
- CGW ABRASIVES Sanding Disc, 2 T/O, 2-PLY, AO, 60G (59637)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 36GC/Z, AO, Y Wt. (52746)
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #400 (M-175853)
- Cgw Abrasives Hook & Loop Sanding Discs