Shop All Hook & Loop Sanding Discs
Cgw Abrasives
Sanding Disc, PSA, 5, 80G, Gld, Mylar
Mfr # 49822
Zoro # G4134879
Sold in multiples of 300 for $108.00
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 5 Hole
- Grade Gold 'C' Weight Paper Disc
- Abrasive Material Aluminum Oxide
- Grit P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 49822
- Zoro # G4134879
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | 5 Hole |
Grade | Gold 'C' Weight Paper Disc |
Abrasive Material | Aluminum Oxide |
Grit | P80 |
Abrasive Type | Open Coat, Vacuum Disc |
Item | Sanding Disc,PSA,5,80G,Gld,Mylar |
Description
Sanding Disc,PSA,5,80G,Gld,Mylar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Disc, Aluminum Oxide, 6" dia (66261131468)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 320G (73173)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 6 In, 100 Grit (66261136594)
- CENTURY DRILL & TOOL Century Drill 0 Cutting Wheel 4" x 3/8" Aluminum Oxide (8306)
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 120G (59531)
- CGW ABRASIVES Sndng Dsc, Hook-and-Loop, 5,120G, 8VAC, Gld (49989)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 36GC/Z, AO, Y Wt. (52746)
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 80G (59529)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 80G, AOxWt. (52684)
- CGW ABRASIVES Sanding Disc, 5 Cloth, 36GC/Z, AO, Y Wt. (52714)
- CONTINENTAL ABRASIVES 5" Surface Conditioning Hook & Loop Fine (NW-SC5F)
- Cgw Abrasives Hook & Loop Sanding Discs