Shop All Hook & Loop Sanding Discs
Cgw Abrasives
Sanding Disc, PSA, 5, 80G, DOR, Gld, Mylar
Mfr # 49762
Zoro # G4134833
product price: $0.44
/ea
Sold in multiples of 300 for $132.00
$132.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Gold 'C' Weight Paper Disc
- Abrasive Material Aluminum Oxide
- Grit P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 49762
- Zoro # G4134833
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | No Hole |
Grade | Gold 'C' Weight Paper Disc |
Abrasive Material | Aluminum Oxide |
Grit | P80 |
Abrasive Type | Open Coat, Disc On Roll |
Item | Sanding Disc,PSA,5,80G,DOR,Gld,Mylar |
Description
Sanding Disc,PSA,5,80G,DOR,Gld,Mylar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 5/8-11 Thread, PNZ, A/O 180 Grit (43014)
- MIRKA Mesh Grip, Sheet, 2.75"x8", P180, PK50 (9A-150-180)
- 3M D/F Cool Run Disc Pad, 3" Dia., Med, PK5 (7010309116)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1" dia. (7000021279)
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 80G (59529)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 36GC/Z, AO, Y Wt. (52746)
- CGW ABRASIVES Sanding Disc, 5 Cloth, 80G, R203, Z, GA (52775)
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 60G (59528)
- CGW ABRASIVES Sndng Dsc, Hook-and-Loop, 6, 80G, 6VAC, Gld (49972)
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 120G (59531)
- MIRKA Grip Dsc, 6D, Hook-and-Loop, 6D, PK20 (8A-241-2000)
- Cgw Abrasives Hook & Loop Sanding Discs