Shop All Hook & Loop Sanding Discs
Cgw Abrasives
Sanding Disc, 5 Cloth, 36GC/Z, AO, Y Wt.
Mfr # 52714
Zoro # G4133302
product price: $1.35
/ea
Sold in multiples of 100 for $135.00
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade 'Y' Weight Cloth Disc
- Abrasive Material Zirconia Aluminum Oxide
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 52714
- Zoro # G4133302
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | No Hole |
Grade | 'Y' Weight Cloth Disc |
Abrasive Material | Zirconia Aluminum Oxide |
Grit | 36 |
Abrasive Type | Resin Bond Polyester Cloth Disc |
Item | Sanding Disc,5 Cloth,36GC/Z,AO,Y Wt. |
Description
Sanding Disc,5 Cloth,36GC/Z,AO,Y Wt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Sanding Star, 8" dia., 120G, AO, Abr-Mt (93245)
- VSM Abrasive Belt, 36 Grit, AO, 1/4 x 24", PK20, Coated, 1/4" W, 24" L, 36 Grit, Very Coarse, KK711X, Brown (107086)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47222)
- METABO Cutting Wheel 5" x .045" x 7/8" - A60TZ Original Slicer (655353000)
- CGW ABRASIVES Sanding Disc, PSA, 6, 80G, DOR, Gld, Mylar (49777)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 60GC/Z, AO, Y Wt. (52749)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 80G, AOxWt. (52684)
- CGW ABRASIVES Sndng Dsc, Hook-and-Loop, 6, 80G, 6VAC, Gld (49972)
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 60G (59528)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 36GC/Z, AO, Y Wt. (52746)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4-1/2 in., Med (62014)
- Cgw Abrasives Hook & Loop Sanding Discs