Shop All Hook & Loop Sanding Discs
Cgw Abrasives
Sanding Disc, 3 R/O, 2-PLY, AO, 80G
Mfr # 59541
Zoro # G4132812
Sold in multiples of 150 for $127.50
$127.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 59541
- Zoro # G4132812
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | No Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Laminated Roll-On Disc |
Item | Sanding Disc,3 R/O,2-PLY,AO,80G |
Description
Sanding Disc,3 R/O,2-PLY,AO,80G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Window Underlay Roll, 24" X 120", PK10 (40252)
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 24 Grit (61778)
- FORNEY Wire Wheel, Crimped, 2-1/2 in x .012 in x 1/4 in Hex Shank (72733)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00035)
- CGW ABRASIVES Sanding Disc, 2 T/O, 2-PLY, AO, 60G (59637)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 80G, AOxWt. (52684)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 60GC/Z, AO, Y Wt. (52749)
- CGW ABRASIVES Sanding Disc, PSA, 5, 80G, DOR, Gld, Mylar (49762)
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 80G (59529)
- CGW ABRASIVES Sanding Disc, PSA, 6,180G, DOR, Gld, Mylar (49781)
- ARC ABRASIVES Hook/Loop Disc, 40 Grit, 5in.Disc dia. (71-30439V)
- Cgw Abrasives Hook & Loop Sanding Discs