Shop All Hook & Loop Sanding Discs
Cgw Abrasives
Sanding Disc, 20 Cloth, 80G, R203, Z, GA
Mfr # 52823
Zoro # G4132508
product price: $16.59
/ea
Sold in multiples of 25 for $414.75
$414.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 20"
- Vacuum Hole Design No Hole
- Grade 'Y' Weight Cloth Disc
- Abrasive Material Zirconia AO w/Grinding Aid
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 52823
- Zoro # G4132508
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 20" |
Details
Vacuum Hole Design | No Hole |
Grade | 'Y' Weight Cloth Disc |
Abrasive Material | Zirconia AO w/Grinding Aid |
Grit | 80 |
Abrasive Type | Resin Bond Polyester Cloth Disc |
Item | Sanding Disc,20 Cloth,80G,R203,Z,GA |
Description
Sanding Disc,20 Cloth,80G,R203,Z,GA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6" x 7/8" 120 Grit T29 Zirconia High Density Flap Disc (F-6031209H)
- PFERD Carbide Bur - Cylind. (Plain End), DBL Cut - 1/2" x 1" x 1/4" Shank - SA-5 (24102)
- WALTER SURFACE TECHNOLOGIES Allsteel Grinding Disc, 7" x 1/4" x 7/8 (08W700)
- VSM Abrasive Belt, 40 Grt, Ceramc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 40 Grit, Coarse, Ceramic, XK870X (291123)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 36GC/Z, AO, Y Wt. (52746)
- CGW ABRASIVES Sanding Disc, 2 T/O, 2-PLY, AO, 60G (59637)
- CGW ABRASIVES Sanding Disc, PSA, 5, 80G, DOR, Gld, Mylar (49762)
- CGW ABRASIVES Sndng Dsc, Hook-and-Loop, 5,120G, 8VAC, Gld (49989)
- CGW ABRASIVES Sanding Disc, 2 T/O, 2-PLY, AO, 36G (59634)
- CGW ABRASIVES Sanding Disc, 5 Cloth, 36GC/Z, AO, Y Wt. (52714)
- DIABLO SandNet Discs w/Connection Pad, 18, PK40 (DND050180H40I)
- Cgw Abrasives Hook & Loop Sanding Discs