Shop All Hook & Loop Sanding Discs
Cgw Abrasives
Sanding Disc, 2 T/O, 2-PLY, ZA, 36G
Mfr # 59674
Zoro # G4132429
Sold in multiples of 150 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Zirconia Aluminum Oxide
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 59674
- Zoro # G4132429
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 2" |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Zirconia Aluminum Oxide |
Grit | 36 |
Abrasive Type | Laminated Turn-On Disc |
Item | Sanding Disc,2 T/O,2-PLY,ZA,36G |
Description
Sanding Disc,2 T/O,2-PLY,ZA,36G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, 37 in W, 75 in L, 120 Grit, Fine, Aluminum Oxide, 340D, Brown (7010326388)
- 3M Wheel Weight Cutting Stand (61480)
- MASTERCUT TOOL 3/8 Dblcut Piloted Diemill (22300)
- DYNABRADE Disc Sander Backing Pad, 7" (51151)
- CGW ABRASIVES Sanding Disc, 2 T/O, 2-PLY, AO, 60G (59637)
- CGW ABRASIVES Sndng Dsc, Hook-and-Loop, 6, 80G, 6VAC, Gld (49972)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 36GC/Z, AO, Y Wt. (52746)
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 60G (59528)
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 80G (59529)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 50GC/Z, AO, Y Wt. (52748)
- NORTON ABRASIVES SAND DISC 5"" 80GRIT 50PK (7660704033)
- Cgw Abrasives Hook & Loop Sanding Discs