Shop All Hook & Loop Sanding Discs
Cgw Abrasives
Sanding Disc, 2 T/O, 2-PLY, AO, 36G
Mfr # 59634
Zoro # G4132228
product price: $0.55
/ea
Sold in multiples of 200 for $110.00
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 59634
- Zoro # G4132228
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 2" |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 36 |
Abrasive Type | Laminated Turn-On Disc |
Item | Sanding Disc,2 T/O,2-PLY,AO,36G |
Description
Sanding Disc,2 T/O,2-PLY,AO,36G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hookit Blue Disc MultiH, 36167, 5", PK200 (36167)
- OSG Carbide Bur, 7 deg. Included Angle, 1/8 in (800-8013)
- CLESCO CR-8-4 Standard Tapered Type Mandrel for Cartridge Roll (CR-8-4)
- 3M Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 767F, Maroon (767F)
- CGW ABRASIVES Sanding Disc, PSA, 6, 80G, DOR, Gld, Mylar (49777)
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 80G (59529)
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 60G (59528)
- CGW ABRASIVES Sanding Disc, 3 R/O, 2-PLY, AO, 80G (59541)
- CGW ABRASIVES Sndng Dsc, Hook-and-Loop, 6, 80G, 6VAC, Gld (49972)
- CGW ABRASIVES Sanding Disc, 5 Cloth, 80G, R203, Z, GA (52775)
- 3M Hook-and-Loop Film Disc, 5 Grit, PK50 (7000028187)
- Cgw Abrasives Hook & Loop Sanding Discs