Shop All Hook & Loop Sanding Discs
Cgw Abrasives
Sanding Disc, 2 R/O, 2-PLY, AO, 80G
Mfr # 59529
Zoro # G4131771
product price: $0.49
/ea
Sold in multiples of 250 for $122.50
$122.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2"
- Vacuum Hole Design No Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 59529
- Zoro # G4131771
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 2" |
Details
Vacuum Hole Design | No Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Laminated Roll-On Disc |
Item | Sanding Disc,2 R/O,2-PLY,AO,80G |
Description
Sanding Disc,2 R/O,2-PLY,AO,80G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P240 (AE-570-240)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 5/8-11 (66623399146)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 10 In Dia. (12U109)
- 3M Abrasive Utility Roll, Grit P60, Maroon (7000118544)
- CGW ABRASIVES Sanding Disc, PSA, 6,180G, DOR, Gld, Mylar (49781)
- CGW ABRASIVES Sanding Disc, 2 T/O, 2-PLY, AO, 60G (59637)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 60GC/Z, AO, Y Wt. (52749)
- CGW ABRASIVES Sanding Disc, 2 T/O, 2-PLY, AO, 36G (59634)
- CGW ABRASIVES Sanding Disc, PSA, 5, 80G, DOR, Gld, Mylar (49762)
- CGW ABRASIVES Sanding Disc, 5 Cloth, 80G, R203, Z, GA (52775)
- PFERD 5" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Medium Grade (43451)
- Cgw Abrasives Hook & Loop Sanding Discs