Shop All Hook & Loop Sanding Discs
Cgw Abrasives
Sanding Disc, 2 R/O, 2-PLY, AO, 60G
Mfr # 59528
Zoro # G4131747
product price: $0.59
/ea
Sold in multiples of 200 for $118.00
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 59528
- Zoro # G4131747
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 2" |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Abrasive Type | Laminated Roll-On Disc |
Item | Sanding Disc,2 R/O,2-PLY,AO,60G |
Description
Sanding Disc,2 R/O,2-PLY,AO,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 120G (08834123200)
- BIG HORN Multi Abrasive Roll, PK 4 (22185)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (08N453)
- ARC ABRASIVES Belt Ao/X Gp 4 X 36 240, 4" W, 36" L, Aluminum Oxide, 240 Grit, AO/X GP (70771)
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 80G (59529)
- CGW ABRASIVES Sanding Disc, PSA, 6, 80G, DOR, Gld, Mylar (49777)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 60GC/Z, AO, Y Wt. (52749)
- CGW ABRASIVES Sanding Disc, 2 T/O, 2-PLY, AO, 36G (59634)
- CGW ABRASIVES Sndng Dsc, Hook-and-Loop, 6, 80G, 6VAC, Gld (49972)
- CGW ABRASIVES Sanding Disc, 2 T/O, 2-PLY, AO, 60G (59637)
- MIRKA Mesh Grip, Disc, 5", P180 Grit, PK10 (9A-232-180RP)
- Cgw Abrasives Hook & Loop Sanding Discs