Shop All Hook & Loop Sanding Discs
Cgw Abrasives
Sanding Disc, 2 R/O, 2-PLY, AO, 100G
Mfr # 59530
Zoro # G4131622
Sold in multiples of 250 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2"
- Vacuum Hole Design No Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 59530
- Zoro # G4131622
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 2" |
Details
Vacuum Hole Design | No Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 100 |
Abrasive Type | Laminated Roll-On Disc |
Item | Sanding Disc,2 R/O,2-PLY,AO,100G |
Description
Sanding Disc,2 R/O,2-PLY,AO,100G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Cutting Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (56426)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Very Fine, Z-Web, Blue (630080183)
- VSM Abrasive Belt, 180 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 180 Grit, Very Fine, KK711X, Brown (24354)
- NORTON ABRASIVES CutOff Whl, Gemini Rightcut, 5"x.045"x7/8" (66252823603)
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 60G (59528)
- CGW ABRASIVES Sanding Disc, PSA, 5, 80G, DOR, Gld, Mylar (49762)
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 80G (59529)
- CGW ABRASIVES Sanding Disc, PSA, 6,180G, DOR, Gld, Mylar (49781)
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 120G (59531)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 60GC/Z, AO, Y Wt. (52749)
- CONTINENTAL ABRASIVES 6" 60 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6060)
- Cgw Abrasives Hook & Loop Sanding Discs