Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 6x48, A3xWt., Belt, 60G, 6" W, 48" L, 60 Grit
Mfr # 61294
Zoro # G4130353
product price: $7.79
/ea
Sold in multiples of 20 for $155.80
$155.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 48"
- Grit 60
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 61294
- Zoro # G4130353
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 6" |
Length | 48" |
Details
Item | Sanding Belt,6x48,A3xWt.,Belt,60G |
Grit | 60 |
Backing Weight | X |
Description
Sanding Belt,6x48,A3xWt.,Belt,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC1224 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC1224)
- CASE 00 Knife Sharpener, Arkansas Stone Abrasive (902)
- DEWALT High-Performance Aluminum Cutting Wheels (DW8062A)
- DIAMABRUSH Mastic Abrasive Pad, 18 in. dia. (921801201)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 50G, 6" W, 48" L, 50 Grit (61293)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 40G, 6" W, 48" L, 40 Grit (61634)
- CGW ABRASIVES Sanding Belt, 4x36, A3xWt., Belt, 60G, 4" W, 36" L, 60 Grit (61265)
- CGW ABRASIVES Sanding Belt, 2x48, Z3 Y Wt., Belt, 80G, 2" W, 48" L, 80 Grit (61583)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 120 Grit (52877)
- CGW ABRASIVES Sanding Belt, 2x48, A3xWt., Belt, 120G, 2" W, 48" L, 120 Grit (61123)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 120 Grit, Not Applicable, 970DZ, Purple (970DZ)
- Cgw Abrasives Sanding Belts