Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 52x103, AO, 80GxWt., XW341, 52" W, 103" L, Aluminum Oxide, 80 Grit
Mfr # 52890
Zoro # G4130837
product price: $80.35
/ea
Sold in multiples of 5 for $401.75
Free Shipping & Returns
$401.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 52"
- Length 103"
- Abrasive Material Aluminum Oxide
- Grit 80
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 52890
- Zoro # G4130837
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 52" |
Length | 103" |
Details
Item | Sanding Belt,52x103,AO,80GxWt.,XW341 |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Backing Weight | X |
Description
Sanding Belt,52x103,AO,80GxWt.,XW341
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Blastmaster® 125 Remote Control System - Pneumatic (1012500)
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 8-Holes PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD587P)
- PFERD 1'' PSF Knot End Brush - .014 CS Wire, 1/4" Shank (764398)
- METABO Sanding Belt, Coated, 5 5/32 in W, 12 3/4 in L, 40 Grit, Coarse, Aluminum Oxide, Green (623512000)
- CGW ABRASIVES Sanding Belt, 3" W, 21" L, Surface Conditioning, Medium, Maroon (59307)
- CGW ABRASIVES Sanding Belt, 2x48, Z3 Y Wt., Belt, 40G, 2" W, 48" L, 40 Grit (61580)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 80G, 6" W, 48" L, 80 Grit (61295)
- CGW ABRASIVES Sanding Belt, 4x36, A3xWt., Belt, 60G, 4" W, 36" L, 60 Grit (61265)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 120 Grit (52877)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 50G, 6" W, 48" L, 50 Grit (61293)
- SCOTCH-BRITE Sanding Belt, 1 in W, 42 in L, Coated/Non-Woven Blend, Aluminum Oxide, Very Fine, SC-BS, Blue (7100017820)
- Cgw Abrasives Sanding Belts