Shop All Sanding Belts
This Product is Discontinued
Cgw Abrasives
Sanding Belt, 4x36, A3xWt., Belt, 50G, 4" W, 36" L, 50 Grit (Discontinued)
Mfr # 61264
Zoro # G4130399
This Product is Discontinued
Key Features
- Width 4"
- Length 36"
- Grit 50
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 61264
- Zoro # G4130399
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 4" |
Length | 36" |
Details
Item | Sanding Belt,4x36,A3xWt.,Belt,50G |
Grit | 50 |
Backing Weight | X |
Description
Sanding Belt,4x36,A3xWt.,Belt,50G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.