Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 4x24, A3xWt., Belt, 40G, 4" W, 24" L, 40 Grit
Mfr # 61250
Zoro # G4129942
Sold in multiples of 40 for $126.00
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 24"
- Grit 40
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 61250
- Zoro # G4129942
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Sanding Belt,4x24,A3xWt.,Belt,40G |
Grit | 40 |
Backing Weight | X |
Description
Sanding Belt,4x24,A3xWt.,Belt,40G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN ABRASIVE SUPPLY Garnet Abrasive, 55lb, No.16Grit, 12-20Mesh (GAR1655)
- PFERD 2-3/8" x 1-1/8" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41997)
- FLEX-HONE TOOL BC20018 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC20018)
- NYALOX BY DICO 5/8-11 4-1/2" Wheel Brush, Gray (7200075)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 40G, 6" W, 48" L, 40 Grit (61634)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 180GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 180 Grit (52879)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 80G, 6" W, 48" L, 80 Grit (61295)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120G Y Wt., R192, 37" W, 75" L, Aluminum Oxide, 120 Grit (52866)
- CGW ABRASIVES Sanding Belt, 2x48, Z3 Y Wt., Belt, 40G, 2" W, 48" L, 40 Grit (61580)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 120 Grit (52877)
- DYNABRADE Belt, 60G, 3/4"X18" (79035)
- Cgw Abrasives Sanding Belts