Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 4x24, A3xWt., Belt, 120G, 4" W, 24" L, 120 Grit
Mfr # 61255
Zoro # G4129881
Sold in multiples of 40 for $115.60
$115.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 24"
- Grit 120
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 61255
- Zoro # G4129881
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Sanding Belt,4x24,A3xWt.,Belt,120G |
Grit | 120 |
Backing Weight | X |
Description
Sanding Belt,4x24,A3xWt.,Belt,120G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Discs, 1 1/2 In, 36, TSM, PK50 (7000045168)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100244691)
- NORTON ABRASIVES Abrasive Roll, 2-3/4"Wx 135 ft.L, 320G, Tan (66261131683)
- ARC ABRASIVES Belt Predator 6 X 79 36, 6" W, 79" L, 36 Grit, Predator (71-060079002)
- CGW ABRASIVES Sanding Belt, 4x36, A3xWt., Belt, 60G, 4" W, 36" L, 60 Grit (61265)
- CGW ABRASIVES Sanding Belt, 2x48, Z3 Y Wt., Belt, 40G, 2" W, 48" L, 40 Grit (61580)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 180GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 180 Grit (52879)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120G Y Wt., R192, 37" W, 75" L, Aluminum Oxide, 120 Grit (52866)
- CGW ABRASIVES Sanding Belt, 37x60, AO, 120GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 120 Grit (52872)
- CGW ABRASIVES Sanding Belt, 0.5x24, A3xWt., Belt, 60G, 1/2" W, 24" L, 60 Grit (61044)
- EXCEL BLADES Tensioned Sanding Stick, #80 Grit Replaceable Belt (55711IND)
- Cgw Abrasives Sanding Belts