Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 43x75, AO, 80GxWt., XW341, 43" W, 75" L, Aluminum Oxide, 80 Grit
Mfr # 52885
Zoro # G4130067
product price: $57.79
/ea
Sold in multiples of 3 for $173.37
$173.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 43"
- Length 75"
- Abrasive Material Aluminum Oxide
- Grit 80
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 52885
- Zoro # G4130067
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 43" |
Length | 75" |
Details
Item | Sanding Belt,43x75,AO,80GxWt.,XW341 |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Backing Weight | X |
Description
Sanding Belt,43x75,AO,80GxWt.,XW341
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x1" 80gr (15F108)
- WEILER 4-1/2" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 5/8-11 Nut (58306)
- INGERSOLL-RAND Adhesive/PSA Disc Backup Pad, 6D (49097-1)
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 6x1x1, CRS (7100006330)
- CGW ABRASIVES Sanding Belt, 37x60, AO, 120GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 120 Grit (52872)
- CGW ABRASIVES Sanding Belt, 3" W, 21" L, Surface Conditioning, Medium, Maroon (59307)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 80G, 6" W, 48" L, 80 Grit (61637)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 40G, 6" W, 48" L, 40 Grit (61634)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 60G, 6" W, 48" L, 60 Grit (61294)
- CGW ABRASIVES Sanding Belt, 37x60, AO, 150GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 150 Grit (52873)
- UNITED ABRASIVES/SAIT Sanding Belt4inWx36 inL220X10PK (60865)
- Cgw Abrasives Sanding Belts