Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 43x75, AO, 100GxWt., XW341, 43" W, 75" L, Aluminum Oxide, 100 Grit
Mfr # 52886
Zoro # G4130119
Sold in multiples of 5 for $246.45
$246.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 43"
- Length 75"
- Abrasive Material Aluminum Oxide
- Grit 100
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 52886
- Zoro # G4130119
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 43" |
Length | 75" |
Details
Item | Sanding Belt,43x75,AO,100GxWt.,XW341 |
Abrasive Material | Aluminum Oxide |
Grit | 100 |
Backing Weight | X |
Description
Sanding Belt,43x75,AO,100GxWt.,XW341
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Fiber Disc, 5in, Predator, 50G, PK25 (71-057804WK)
- 3M Fiber Discs, 2" dia., Abrasive Grit 60 (7100100989)
- 3M 3M„¢ Scotch-Brite„¢ Ultra Fine Hand Pad 7448 6" x 9" Silicon Carbide ULF Grit-60 Pads (7100089226)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 3in (7100076894)
- CGW ABRASIVES Sanding Belt, 2x48, A3xWt., Belt, 120G, 2" W, 48" L, 120 Grit (61123)
- CGW ABRASIVES Sanding Belt, 3" W, 21" L, Surface Conditioning, Medium, Maroon (59307)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 50G, 6" W, 48" L, 50 Grit (61635)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 60G, 6" W, 48" L, 60 Grit (61294)
- CGW ABRASIVES Sanding Belt, 2x48, Z3 Y Wt., Belt, 40G, 2" W, 48" L, 40 Grit (61580)
- CGW ABRASIVES Sanding Belt, 37x60, AO, 120GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 120 Grit (52872)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 120, 1-1/2" W, 30" L, Aluminum Oxide, 120 Grit, AO/X GP (702430008)
- Cgw Abrasives Sanding Belts