Shop All Sanding Belts
This Product is Discontinued
Cgw Abrasives
Sanding Belt, 3x21, A3xWt., Belt, 320G, 3" W, 21" L, 320 Grit (Discontinued)
Mfr # 61189
Zoro # G4129260
This Product is Discontinued
Key Features
- Width 3"
- Length 21"
- Grit 320
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 61189
- Zoro # G4129260
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Sanding Belt,3x21,A3xWt.,Belt,320G |
Grit | 320 |
Backing Weight | X |
Description
Sanding Belt,3x21,A3xWt.,Belt,320G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.