Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 37x75, AO, 80GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 80 Grit
Mfr # 52875
Zoro # G4129227
product price: $43.89
/ea
Sold in multiples of 3 for $131.67
$131.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 37"
- Length 75"
- Abrasive Material Aluminum Oxide
- Grit 80
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 52875
- Zoro # G4129227
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 37" |
Length | 75" |
Details
Item | Sanding Belt,37x75,AO,80GxWt.,XW341 |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Backing Weight | X |
Description
Sanding Belt,37x75,AO,80GxWt.,XW341
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Diamond Wheel Point, 5/64 in. (7134)
- SCOTCH-BRITE Fiber Disc, 8x1/2in, XCrs, SC (7000120856)
- CGW ABRASIVES Flap Disc, 4.5x7/8, Med, T29, Interleaf Flap (49687)
- CLESCO SS-032048-036A Spiral Coated Abrasive Sanding Sleeve (SS-032048-036A)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 60G, 6" W, 48" L, 60 Grit (61294)
- CGW ABRASIVES Sanding Belt, 3" W, 21" L, Surface Conditioning, Medium, Maroon (59307)
- CGW ABRASIVES Sanding Belt, 37x60, AO, 120GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 120 Grit (52872)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 80G, 6" W, 48" L, 80 Grit (61295)
- CGW ABRASIVES Sanding Belt, 4x36, A3xWt., Belt, 60G, 4" W, 36" L, 60 Grit (61265)
- CGW ABRASIVES Sanding Belt, 2x48, Z3 Y Wt., Belt, 40G, 2" W, 48" L, 40 Grit (61580)
- NORSE SNDING BELT 120G 42"" 3PK (9681348)
- Cgw Abrasives Sanding Belts