Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 37x75, AO, 180GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 180 Grit
Mfr # 52879
Zoro # G4129373
product price: $44.25
/ea
Sold in multiples of 5 for $221.25
$221.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 37"
- Length 75"
- Abrasive Material Aluminum Oxide
- Grit 180
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 52879
- Zoro # G4129373
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 37" |
Length | 75" |
Details
Item | Sanding Belt,37x75,AO,180GxWt.,XW341 |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Backing Weight | X |
Description
Sanding Belt,37x75,AO,180GxWt.,XW341
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Backup Pad 3" Grip (913G)
- UNITED ABRASIVES/SAIT Flap Disc6x78 Z 80xPK10 (78039)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-002546)
- WEILER 1" Nylon Tube Brush (44113)
- CGW ABRASIVES Sanding Belt, 2x48, Z3 Y Wt., Belt, 40G, 2" W, 48" L, 40 Grit (61580)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 80G, 6" W, 48" L, 80 Grit (61637)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 80G, 6" W, 48" L, 80 Grit (61295)
- CGW ABRASIVES Sanding Belt, 43x75, AO, 180GxWt., XW341, 43" W, 75" L, Aluminum Oxide, 180 Grit (52889)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 50G, 6" W, 48" L, 50 Grit (61635)
- CGW ABRASIVES Sanding Belt, 3" W, 21" L, Surface Conditioning, Medium, Maroon (59307)
- SCOTCH-BRITE Sanding Belt, 2 in W, 72 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BL, Blue (7000036306)
- Cgw Abrasives Sanding Belts