Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 37x60, AO, 80G Y Wt., R192, 37" W, 60" L, Aluminum Oxide, 80 Grit
Mfr # 52861
Zoro # G4129233
Sold in multiples of 3 for $139.47
$139.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 37"
- Length 60"
- Abrasive Material Aluminum Oxide
- Grit 80
- Backing Weight Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 52861
- Zoro # G4129233
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 37" |
Length | 60" |
Details
Item | Sanding Belt,37x60,AO,80G Y Wt.,R192 |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Backing Weight | Y |
Description
Sanding Belt,37x60,AO,80G Y Wt.,R192
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P100 G, AlO, PK100 (66261131633)
- WEILER 10" Crimped Filament Nylox Wheel, .040/120SC Fill, 2" Arbor Hole (83340)
- SCOTCH-BRITE Unitized Wheel, 6 Diax1/4 Wx1/2, SC, FN (61500057726)
- AMERICAN ABRASIVE SUPPLY Female Air Fitting, for 1" Pipe, 2 Prong (FE-100)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 50G, 6" W, 48" L, 50 Grit (61635)
- CGW ABRASIVES Sanding Belt, 43x75, AO, 180GxWt., XW341, 43" W, 75" L, Aluminum Oxide, 180 Grit (52889)
- CGW ABRASIVES Sanding Belt, 2x48, Z3 Y Wt., Belt, 40G, 2" W, 48" L, 40 Grit (61580)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 80G, 6" W, 48" L, 80 Grit (61637)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 60G, 6" W, 48" L, 60 Grit (61294)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 40G, 6" W, 48" L, 40 Grit (61634)
- ARC ABRASIVES BELT ZA/Y PLUS 1/8 X 24 80 (7135606-1)
- Cgw Abrasives Sanding Belts