Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 37x60, AO, 120GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 120 Grit
Mfr # 52872
Zoro # G4129330
product price: $36.69
/ea
Sold in multiples of 5 for $183.45
$183.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 37"
- Length 60"
- Abrasive Material Aluminum Oxide
- Grit 120
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 52872
- Zoro # G4129330
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 37" |
Length | 60" |
Details
Item | Sanding Belt,37x60,AO,120GxWt.,XW341 |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Backing Weight | X |
Description
Sanding Belt,37x60,AO,120GxWt.,XW341
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Steel Wool Size 00 (B29300)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/4x7/8C/Z, T27 (35624)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002073)
- PEARL Redline CBT Maxidisc 4-1/2 x 5/8-11 CBT60 T-27 (MAX4560CBH)
- CGW ABRASIVES Sanding Belt, 2x48, A3xWt., Belt, 120G, 2" W, 48" L, 120 Grit (61123)
- CGW ABRASIVES Sanding Belt, 2x48, Z3 Y Wt., Belt, 40G, 2" W, 48" L, 40 Grit (61580)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 50G, 6" W, 48" L, 50 Grit (61293)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 50G, 6" W, 48" L, 50 Grit (61635)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120G Y Wt., R192, 37" W, 75" L, Aluminum Oxide, 120 Grit (52866)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 180GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 180 Grit (52879)
- 3M 3M„¢ Cloth Belt 340D 37" X 60" P120 Grit Aluminum Oxide (7010326389)
- Cgw Abrasives Sanding Belts