Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 3/4x18, Z3 Y Wt., Belt, 80G, 3/4" W, 18' L, 80 Grit
Mfr # 61547
Zoro # G4129102
product price: $1.29
/ea
Sold in multiples of 50 for $64.50
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 18'
- Grit 80
- Backing Weight Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 61547
- Zoro # G4129102
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 3/4" |
Length | 18' |
Details
Item | Sanding Belt,3/4x18,Z3 Y Wt.,Belt,80G |
Grit | 80 |
Backing Weight | Y |
Description
Sanding Belt,3/4x18,Z3 Y Wt.,Belt,80G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hookit Sheet, 02638, 80gr, 4 1/2"x30 i, PK50 (02638)
- CONTINENTAL ABRASIVES 7" x 1/8" x 5/8-11" Signature T27 Depressed Center Cutting and Grinding and Notching Wheel (A6-10701172)
- VSM 12" Diameter PSA Sanding Disc, Silicon Carbide, 60G, X-Weight, PK 10 (99109)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002701)
- CGW ABRASIVES Sanding Belt, 37x60, AO, 120GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 120 Grit (52872)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 60G, 6" W, 48" L, 60 Grit (61294)
- CGW ABRASIVES Sanding Belt, 3" W, 21" L, Surface Conditioning, Medium, Maroon (59307)
- CGW ABRASIVES Sanding Belt, 43x75, AO, 80GxWt., XW341, 43" W, 75" L, Aluminum Oxide, 80 Grit (52885)
- CGW ABRASIVES Sanding Belt, 2x48, Z3 Y Wt., Belt, 80G, 2" W, 48" L, 80 Grit (61583)
- CGW ABRASIVES Sanding Belt, 4x36, A3xWt., Belt, 60G, 4" W, 36" L, 60 Grit (61265)
- SCOTCH-BRITE Sanding Belt, 4 in W, 36 in L, Coated/Non-Woven Blend, Aluminum Oxide, Medium, SC-BS, Maroon (7000120606)
- Cgw Abrasives Sanding Belts