Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 3/4" W, 18' L, Surface Conditioning, Very Fine, Blue
Mfr # 59237
Zoro # G4138169
Sold in multiples of 30 for $101.70
$101.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 18'
- Abrasive Type Surface Conditioning
- Grade Very Fine
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 59237
- Zoro # G4138169
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 3/4" |
Length | 18' |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Grade | Very Fine |
Color | Blue |
Backing Material | X-Flex |
Description
Surf Cond Belt,3/4x18,X-Flex,V Fine,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Grinding Wheel, Hubbed, 36 Grit, 6" (A-96001)
- WEILER 1-1/8" Knot Wire End Brush, .020" Steel Fill (10028)
- WEILER 1-1/4" Nylox Power Tube Brush, .022/320SC Fill, 2-1/2" Brush Length (21306)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90061)
- CGW ABRASIVES Sanding Belt, 4x36, A3xWt., Belt, 60G, 4" W, 36" L, 60 Grit (61265)
- CGW ABRASIVES Sanding Belt, 37x60, AO, 150GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 150 Grit (52873)
- CGW ABRASIVES Sanding Belt, 2x48, Z3 Y Wt., Belt, 40G, 2" W, 48" L, 40 Grit (61580)
- CGW ABRASIVES Sanding Belt, 3" W, 21" L, Surface Conditioning, Medium, Maroon (59307)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120G Y Wt., R192, 37" W, 75" L, Aluminum Oxide, 120 Grit (52866)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 60G, 6" W, 48" L, 60 Grit (61294)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 60, 1-1/2" W, 30" L, Aluminum Oxide, 60 Grit, AO/X GP (702430005)
- Cgw Abrasives Sanding Belts