Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 3/4" W, 18' L, Surface Conditioning, Medium, Maroon
Mfr # 59236
Zoro # G4138239
product price: $4.29
/ea
Sold in multiples of 50 for $214.50
$214.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 18'
- Abrasive Type Surface Conditioning
- Grade Medium
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 59236
- Zoro # G4138239
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 3/4" |
Length | 18' |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Grade | Medium |
Color | Maroon |
Backing Material | X-Flex |
Description
Surf Cond Belt,3/4x18,X-Flex,Med,Mrn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Wire Wheel, Crimped, 2 in x .012 in x 1/4 in Hex Shank (72727)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 6 In, 120 Grit (66261136593)
- PFERD 1" x 1" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 80 Grit (45179)
- MIRKA Sponge 2-Sided 4.75"X3.75"X.50" P180 (1351-180B)
- CGW ABRASIVES Sanding Belt, 4x36, A3xWt., Belt, 60G, 4" W, 36" L, 60 Grit (61265)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 40G, 6" W, 48" L, 40 Grit (61634)
- CGW ABRASIVES Sanding Belt, 2x48, A3xWt., Belt, 120G, 2" W, 48" L, 120 Grit (61123)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 50G, 6" W, 48" L, 50 Grit (61293)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 80G, 6" W, 48" L, 80 Grit (61637)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 80G, 6" W, 48" L, 80 Grit (61295)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 60 Grit, Coarse, Blaze R980P, Blaze (69957347249)
- Cgw Abrasives Sanding Belts