Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 3/4" W, 18' L, Surface Conditioning, Coarse, Brown
Mfr # 59235
Zoro # G4138220
product price: $4.19
/ea
Sold in multiples of 50 for $209.50
$209.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 18'
- Abrasive Type Surface Conditioning
- Grade Coarse
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 59235
- Zoro # G4138220
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 3/4" |
Length | 18' |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Grade | Coarse |
Color | Brown |
Backing Material | X-Flex |
Description
Surf Cond Belt,3/4x18,X-Flex,CRS,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Wheel, AO, 1-3/8x5/8x1/4 In Shank, 80G (63642502585)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 80Z (50954)
- COGSDILL Deburring Tool, 1/16" to 5/64 (CP-04)
- SHAVIV Deburring Replacement Blade, E 200 (151-29040)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 180GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 180 Grit (52879)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 50G, 6" W, 48" L, 50 Grit (61635)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 50G, 6" W, 48" L, 50 Grit (61293)
- CGW ABRASIVES Sanding Belt, 4x36, A3xWt., Belt, 60G, 4" W, 36" L, 60 Grit (61265)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 120 Grit (52877)
- CGW ABRASIVES Sanding Belt, 3" W, 21" L, Surface Conditioning, Medium, Maroon (59307)
- SCOTCH-BRITE Sanding Belt, 25 in W, 60 in L, Non-Woven, Aluminum Oxide, Medium, SC-BL, Maroon (7010294900)
- Cgw Abrasives Sanding Belts