Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 3" W, 21" L, Surface Conditioning, Medium, Maroon
Mfr # 59307
Zoro # G4138467
product price: $16.29
/ea
Sold in multiples of 10 for $162.90
$162.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 21"
- Abrasive Type Surface Conditioning
- Grade Medium
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 59307
- Zoro # G4138467
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Grade | Medium |
Color | Maroon |
Backing Material | X-Flex |
Description
Surf Cond Belt,3x21,X-Flex,Med,Mrn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Ball Shape, STEEL Cut - 1/4" x 3/16" x 1/4" Shank - SD-1 (24546)
- WEILER Encapsulated Wire Wheel Wire Brush, Stem, 3" (90119)
- PFERD Depressed Center Wheels, Type 27, 5 in Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Ceramic (61236)
- MERIT Qk Chang Dsc Backup Pad, 2D, TP, SnapOnOff (08834160009)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120G Y Wt., R192, 37" W, 75" L, Aluminum Oxide, 120 Grit (52866)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 60G, 6" W, 48" L, 60 Grit (61294)
- CGW ABRASIVES Sanding Belt, 2x48, A3xWt., Belt, 120G, 2" W, 48" L, 120 Grit (61123)
- CGW ABRASIVES Sanding Belt, 37x60, AO, 150GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 150 Grit (52873)
- CGW ABRASIVES Sanding Belt, 2x48, Z3 Y Wt., Belt, 40G, 2" W, 48" L, 40 Grit (61580)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 180GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 180 Grit (52879)
- MIRKA Sanding Belt, 3" W, 21" L, 60 Grit, Hiolit X (57-3-21-060T)
- Cgw Abrasives Sanding Belts