Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 3" W, 18" L, Surface Conditioning, Very Fine, Blue
Mfr # 59276
Zoro # G4138309
product price: $14.19
/ea
Sold in multiples of 10 for $141.90
$141.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 18"
- Abrasive Type Surface Conditioning
- Grade Very Fine
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 59276
- Zoro # G4138309
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 18" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Grade | Very Fine |
Color | Blue |
Backing Material | X-Flex |
Description
Surf Cond Belt,3x18,X-Flex,V Fine,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Radial Bristle Disc, 9/16" dia., Ceramic (7000000764)
- WEILER 3" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 3/8" A.H. (58011)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0625 in Thick, 5/8"-11 Arbor Hole Size (66252843223)
- UNITED ABRASIVES/SAIT SAIT 95003 Type 1/Type 41 Cut-Off Adaptor, 1/4 x 3/8-24, 1-Pack (95003)
- CGW ABRASIVES Sanding Belt, 37x60, AO, 120GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 120 Grit (52872)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 40G, 6" W, 48" L, 40 Grit (61634)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 50G, 6" W, 48" L, 50 Grit (61635)
- CGW ABRASIVES Sanding Belt, 43x75, AO, 180GxWt., XW341, 43" W, 75" L, Aluminum Oxide, 180 Grit (52889)
- CGW ABRASIVES Sanding Belt, 37x60, AO, 150GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 150 Grit (52873)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 80G, 6" W, 48" L, 80 Grit (61295)
- HD 3MF4X24 100 341D 4 x 24 in. 100 Grit Sanding Belt (3MF4X24 100)
- Cgw Abrasives Sanding Belts