Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Medium, Maroon
Mfr # 59284
Zoro # G4138150
product price: $13.19
/ea
Sold in multiples of 10 for $131.90
$131.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2"
- Length 15-1/2"
- Abrasive Type Surface Conditioning
- Grade Medium
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 59284
- Zoro # G4138150
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 3-1/2" |
Length | 15-1/2" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Grade | Medium |
Color | Maroon |
Backing Material | X-Flex |
Description
Surf Cond Belt,3.5x15.5,X-Flex,Med,Mrn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 77880 Type 27 Unitized Wheels, 4-1/2" x x 7/8" Series 3SF, Fine Grade (Medium Density) , 5-Pack (77880)
- MARCO 1/2" ID x 25 Ft. Black Heavy-Duty Abrasive Blasting Hose with 10L174 (10L850120)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 14"x7/64"x1" (66252843254)
- 3M Flap Disc, Medium, 80 Grit, Type 29 (7000119474)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 80G, 6" W, 48" L, 80 Grit (61637)
- CGW ABRASIVES Sanding Belt, 4x36, A3xWt., Belt, 60G, 4" W, 36" L, 60 Grit (61265)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 80G, 6" W, 48" L, 80 Grit (61295)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 40G, 6" W, 48" L, 40 Grit (61634)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 50G, 6" W, 48" L, 50 Grit (61293)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 120 Grit (52877)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 80 Grit, Coarse, Blaze R980P, Blaze (66261041539)
- Cgw Abrasives Sanding Belts