Shop All Sanding Belts
This Product is Discontinued
Cgw Abrasives
Sanding Belt, 2x72, A3xWt., Belt, 36G, 2" W, 72" L, 36 Grit (Discontinued)
Mfr # 61133
Zoro # G4128728
This Product is Discontinued
Key Features
- Width 2"
- Length 72"
- Grit 36
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 61133
- Zoro # G4128728
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 2" |
Length | 72" |
Details
Item | Sanding Belt,2x72,A3xWt.,Belt,36G |
Grit | 36 |
Backing Weight | X |
Description
Sanding Belt,2x72,A3xWt.,Belt,36G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.