Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 2x48, Z3 Y Wt., Belt, 80G, 2" W, 48" L, 80 Grit
Mfr # 61583
Zoro # G4129017
product price: $4.19
/ea
Sold in multiples of 50 for $209.50
$209.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 48"
- Grit 80
- Backing Weight Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 61583
- Zoro # G4129017
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 2" |
Length | 48" |
Details
Item | Sanding Belt,2x48,Z3 Y Wt.,Belt,80G |
Grit | 80 |
Backing Weight | Y |
Description
Sanding Belt,2x48,Z3 Y Wt.,Belt,80G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 60 G, 1/2"x18", 1/2" W, 18" L, 60 Grit (92148)
- SCOTCH-BRITE 4-1/2" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100175520)
- DEDECO SUNBURST 3'' TC 3-PLY BROWN 36 GRIT (A/O) 1/UNIT (2253)
- PFERD 1/2" x 1" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 80 Grit (41818)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 80G, 6" W, 48" L, 80 Grit (61295)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 120 Grit (52877)
- CGW ABRASIVES Sanding Belt, 2x48, A3xWt., Belt, 120G, 2" W, 48" L, 120 Grit (61123)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 60G, 6" W, 48" L, 60 Grit (61294)
- CGW ABRASIVES Sanding Belt, 4x36, A3xWt., Belt, 60G, 4" W, 36" L, 60 Grit (61265)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 80G, 6" W, 48" L, 80 Grit (61637)
- 3M Paper Belt 364UZ, 37inx75 in P180 F-weight, 5/pk (7000119073)
- Cgw Abrasives Sanding Belts