Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 2x48, Z3 Y Wt., Belt, 40G, 2" W, 48" L, 40 Grit
Mfr # 61580
Zoro # G4129008
product price: $4.59
/ea
Sold in multiples of 50 for $229.50
$229.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 48"
- Grit 40
- Backing Weight Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 61580
- Zoro # G4129008
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 2" |
Length | 48" |
Details
Item | Sanding Belt,2x48,Z3 Y Wt.,Belt,40G |
Grit | 40 |
Backing Weight | Y |
Description
Sanding Belt,2x48,Z3 Y Wt.,Belt,40G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Finish Drum Belt, 5-3/8"x11-5/8"x3.5" Wht (07T530)
- SUPERIOR PADS AND ABRASIVES 2 Inch Twist Lock Spindle Disc (SPD02)
- SCOTCH-BRITE Bristle Disc, 7 In Dia, 50G, PK5 (61500152311)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 4x3/4x3/4 In (61463610291)
- CGW ABRASIVES Sanding Belt, 4x36, A3xWt., Belt, 60G, 4" W, 36" L, 60 Grit (61265)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 40G, 6" W, 48" L, 40 Grit (61634)
- CGW ABRASIVES Sanding Belt, 37x60, AO, 120GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 120 Grit (52872)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 120 Grit (52877)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 80G, 6" W, 48" L, 80 Grit (61295)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 180GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 180 Grit (52879)
- UNEEDA 4 in W, 24 in L, Coated, Aluminum Oxide, 40 Grit (M-107316)
- Cgw Abrasives Sanding Belts