Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 2x48, A3xWt., Belt, 36G, 2" W, 48" L, 36 Grit
Mfr # 61117
Zoro # G4128752
Sold in multiples of 30 for $106.50
$106.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 48"
- Grit 36
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 61117
- Zoro # G4128752
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 2" |
Length | 48" |
Details
Item | Sanding Belt,2x48,A3xWt.,Belt,36G |
Grit | 36 |
Backing Weight | X |
Description
Sanding Belt,2x48,A3xWt.,Belt,36G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5-1/2" Diamond Needle File Set - 5 Pieces, Fine Cut (04038)
- DIAMABRUSH Abrasive Pad, 18 in. dia., 25 Grit (941801201)
- NORTON ABRASIVES Fiber Disc, 4-1/2,100G, PK25 (66623353313)
- DRILL AMERICA 3/8"x1-1/2" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC3B)
- CGW ABRASIVES Sanding Belt, 4x36, A3xWt., Belt, 60G, 4" W, 36" L, 60 Grit (61265)
- CGW ABRASIVES Sanding Belt, 2x48, Z3 Y Wt., Belt, 40G, 2" W, 48" L, 40 Grit (61580)
- CGW ABRASIVES Sanding Belt, 2x48, Z3 Y Wt., Belt, 80G, 2" W, 48" L, 80 Grit (61583)
- CGW ABRASIVES Sanding Belt, 3" W, 21" L, Surface Conditioning, Medium, Maroon (59307)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 120 Grit (52877)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 80G, 6" W, 48" L, 80 Grit (61295)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261002111)
- Cgw Abrasives Sanding Belts