Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 1/2" W, 24" L, Surface Conditioning, Very Fine, Blue
Mfr # 59234
Zoro # G4137940
product price: $2.85
/ea
Sold in multiples of 40 for $114.00
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 24"
- Abrasive Type Surface Conditioning
- Grade Very Fine
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 59234
- Zoro # G4137940
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 1/2" |
Length | 24" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Grade | Very Fine |
Color | Blue |
Backing Material | X-Flex |
Description
Surf Cond Belt,0.5x24,X-Flex,V Fine,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, AO, 2 x 48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (108559)
- MARCO Blastmaster® 153 Remote Control Valve (10L66EVD)
- 3M Roloc Disc TSM 777F, 2 in 36 YF-weight, (777F)
- FLEX-HONE TOOL BC30018 FLEX-HONE, 3.000" (76.2mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC30018)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 120 Grit (52877)
- CGW ABRASIVES Sanding Belt, 43x75, AO, 80GxWt., XW341, 43" W, 75" L, Aluminum Oxide, 80 Grit (52885)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120G Y Wt., R192, 37" W, 75" L, Aluminum Oxide, 120 Grit (52866)
- CGW ABRASIVES Sanding Belt, 43x75, AO, 180GxWt., XW341, 43" W, 75" L, Aluminum Oxide, 180 Grit (52889)
- CGW ABRASIVES Sanding Belt, 3" W, 21" L, Surface Conditioning, Medium, Maroon (59307)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 50G, 6" W, 48" L, 50 Grit (61293)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 36 Grit, Coarse, 984FX Pro, Purple (1184F)
- Cgw Abrasives Sanding Belts