Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 1" W, 30" L, Surface Conditioning, Coarse, Brown
Mfr # 59244
Zoro # G4137791
product price: $7.29
/ea
Sold in multiples of 20 for $145.80
$145.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1"
- Length 30"
- Abrasive Type Surface Conditioning
- Grade Coarse
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 59244
- Zoro # G4137791
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 1" |
Length | 30" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Grade | Coarse |
Color | Brown |
Backing Material | X-Flex |
Description
Surf Cond Belt,1x30,X-Flex,CRS,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 78105 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 36 Grit (78105)
- UNITED ABRASIVES/SAIT SAIT 76319 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 80 Grit, 10-Pack (76319)
- SAINT-GOBAIN ABRASIVES Norton 66261126280 Metalite Cloth Roll 1-1/2"W x 50 Yds. Aluminum Oxide P320 Grit (66261126280)
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P220, 1/RL (23-573-220)
- CGW ABRASIVES Sanding Belt, 37x60, AO, 150GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 150 Grit (52873)
- CGW ABRASIVES Sanding Belt, 3" W, 21" L, Surface Conditioning, Medium, Maroon (59307)
- CGW ABRASIVES Sanding Belt, 37x60, AO, 120GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 120 Grit (52872)
- CGW ABRASIVES Sanding Belt, 2x48, Z3 Y Wt., Belt, 40G, 2" W, 48" L, 40 Grit (61580)
- CGW ABRASIVES Sanding Belt, 2x48, Z3 Y Wt., Belt, 80G, 2" W, 48" L, 80 Grit (61583)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 50G, 6" W, 48" L, 50 Grit (61293)
- DYNABRADE Belt, 36G, 3/4"X18" (79017)
- Cgw Abrasives Sanding Belts