Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 0.5x24, A3xWt., Belt, 60G, 1/2" W, 24" L, 60 Grit
Mfr # 61044
Zoro # G4127571
product price: $0.93
/ea
Sold in multiples of 120 for $111.60
$111.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 24"
- Grit 60
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 61044
- Zoro # G4127571
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 1/2" |
Length | 24" |
Details
Item | Sanding Belt,0.5x24,A3xWt.,Belt,60G |
Grit | 60 |
Backing Weight | X |
Description
Sanding Belt,0.5x24,A3xWt.,Belt,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES SD-5 Double Cut Round Ball Tungsten Carbide Burr (CB-SD5D)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 60, Med. (66261183488)
- MIRKA Sanding Belt, 3" W, 24" L, 60 Grit, Hiolit X (57-3-24-060T)
- VSM Abrasive Belt, 80 Grit, Zirc, 52 x 75", PK2, Coated, 52" W, 75" L, 80 Grit, Medium, Zirconia, ZK713X (100010)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 80G, 6" W, 48" L, 80 Grit (61637)
- CGW ABRASIVES Sanding Belt, 37x60, AO, 150GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 150 Grit (52873)
- CGW ABRASIVES Sanding Belt, 43x75, AO, 180GxWt., XW341, 43" W, 75" L, Aluminum Oxide, 180 Grit (52889)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120G Y Wt., R192, 37" W, 75" L, Aluminum Oxide, 120 Grit (52866)
- CGW ABRASIVES Sanding Belt, 2x48, A3xWt., Belt, 120G, 2" W, 48" L, 120 Grit (61123)
- CGW ABRASIVES Sanding Belt, 2x48, Z3 Y Wt., Belt, 80G, 2" W, 48" L, 80 Grit (61583)
- UNITED ABRASIVES/SAIT Sanding Belt12inWx18inL36X10PK (64058)
- Cgw Abrasives Sanding Belts