Shop All Depressed Center Wheels
Cgw Abrasives
Quickie Cut General Purpose Thin Depressed Center Wheel, 4-1/2 in Dia x 0.045 in THK, 60 Grit, Zirco
Mfr # 45141
Zoro # G909034899
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 45141
- Zoro # G909034899
- UPC # 655332451411
- Country of Origin United States
- Category Depressed Center Wheels
Description
CGW Quickie Cut Depressed Center Wheel, General Purpose Thin, 4-1/2 in Wheel Diameter, 0.045 in Wheel Thickness, Arbor Connector, 60 Grit, Medium Grade, Zirconia Alumina Abrasive, Wheel Type Number: Type 27, 13300 rpm Maximum, Resin Bond, Applicable Materials: Aluminum Alloy, Angle Iron, Brass, Bronze, Copper, High Tensile Steel Iron Steel Bar, Metal Decking and Cable, Non-Ferrous Metals, Pipe Line, Stainless Steel Sheet, Stainless Steel Bar and Titanium, 5/8-11 Center Hole Thread Size, Wheel Hardness: S, Black Wheel, Yes Reinforced
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Gun with 5/16" Steel Nozzle/ Siphon (40162)
- WIDIA Carbide Bur, Egg, 3/16 In (M41361)
- 3M Cloth Band, 1-1/2 in.Dx2'W (7010290255)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 150 Grit, Abranet (AB-2.5-14-150T)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x5/32x5/8-11, 36GT27 (49544)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/4x7/8, T27 (35620)
- CGW ABRASIVES Depressed Ctr Whl, 9x1/16x7/8, T27 (45047)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x7/8, AO, MRN Fn, T27 (53242)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/8, T27 C3 GRN (49751)
- CGW ABRASIVES Depressed Ctr Whl, 5x1/4x5/8-11, T27 (37530)
- DEWALT 4-1/2" x 1/4" x 7/8" masonry grinding (DW4524)
- Cgw Abrasives Depressed Center Wheels