Shop All Mounted Points
Cgw Abrasives
Premium Pink Mounted Point, A1 Tree Point, 7/8 in Dia x 2-1/2 in L Head, 1/4 in Dia Shank
Mfr # 35951
Zoro # G308822202
product price: $5.39
/ea
Sold in multiples of 10 for $53.90
$53.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 35951
- Zoro # G308822202
- UPC # 655332359519
- Country of Origin United States
- Category Mounted Points
Description
CGW Mounted Point, Premium Pink, Tree Point Shape, A1 Point Shape Code, 7/8 in Head Dia, 2-1/2 in Head Length, 1/4 in Shank Dia, Medium Grade, Aluminum Oxide Abrasive, 10000 sfpm Maximum, Vitrified Porous Bond, Ferrous Alloy, High Tensile Materials and Wood Abrading Application
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 3/4" x 3/4" x 1/4" Aluminum Oxide640 Grit Mounted Flap Wheel (FW-07060)
- ARC ABRASIVES Belt Sc/Y 6 X 48 40, Coated, 6" W, 48" L, 40 Grit, Silicon Carbide, Black (728703)
- CGW ABRASIVES Flap Disc, 5x5/8-11, T27, Z3, Reg, 60G (42514)
- PFERD Cloth Ring 3" Dia x 3/8" Width - 3/8" AH, Cotton Flannel Fabric (48740)
- CGW ABRASIVES Mounted Point, B-52, 1/8 Shnk (35985)
- DEDECO SUNBURST POINTS 3/32'' WHITE 120 GRIT (A/O) SHAPE 12 12/BX (1403)
- CENTURY DRILL & TOOL Century Drill Mounted Grinding Point 3/4" Dia. 1/4" Shank Size A40 Aluminum Oxide (75208)
- PFERD A3 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH (30003)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 11/16 x7/8in, 60G (61463624390)
- PFERD W170 Poliflex® Mounted Point - Leather Bond, 120 Grit, 1/8" Shank (36125)
- PFERD B53 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 60 Grit STEEL EDGE (32392)
- Cgw Abrasives Mounted Points