Shop All Mounted Points
Cgw Abrasives
Mounted Point, Radius End, Cylindrical - Radius End Shape SC Head, 1/2 in Dia Head, 1 in L of Cut,
Mfr # 62386
Zoro # G808856868
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 62386
- Zoro # G808856868
- UPC # 655332623863
- Country of Origin United States
- Category Mounted Points
Description
CGW Mounted Point, Radius End, 1/2 in Diameter Head, 1 in Length of Cut, 2-3/4 in Overall Length, Cylindrical - Radius End Shape SC Head Shape, Double Cut Cut, 1/4 in Shank Diameter, Carbide Head, 38000 rpm Maximum, Applicable Materials: Cast Iron, Copper, Ferrous Metals, Fiberglass, Hard Rubber, Iron Alloys, Plastic, Nickel, Stainless Steel and Titanium, Industry Specification: SC-5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Sanding Stick Belts #240 Grit Replacement Sanding Belt 5pcs, 6pk (55681)
- SHAVIV Deburring Replacement Blade, Cobalt (151-29215)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA60-I-V (34766)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 7/8in., 80 (7000148189)
- CGW ABRASIVES Mounted Point, B-52, 1/8 Shnk (35985)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x 2in, 60G (61463624531)
- GARANT Mini grinding point fine- AR- Type: ZY0610 (550400 ZY0610)
- PFERD W220 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL (34186)
- PFERD B53 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 60 Grit STEEL EDGE (32392)
- PFERD A11 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX EDGE (35113)
- PFERD W170 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 80 Grit STEEL EDGE (33446)
- Cgw Abrasives Mounted Points