No Product Image Available
Cgw Abrasives

M-BRAD Power Tube Brush, Pointed End, Cone - Pointed Shape SM Head, 1/4 in Dia Head, 1 in L of Cut


product price: $9.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

CGW M-BRAD Power Tube Brush, Pointed End, 1/4 in Diameter Head, 1 in Length of Cut, 2 in Overall Length, Cone - Pointed Shape SM Head Shape, Double Cut Cut, 1/4 in Shank Diameter, Carbide Head, 70000 rpm Maximum, Applicable Materials: Cast Iron, Copper, Ferrous Metals, Fiberglass, Hard Rubber, Iron Alloys, Plastic, Nickel, Stainless Steel and Titanium, Industry Specification: SM-3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.