Shop All Mounted Points
Cgw Abrasives
Long Shank Mounted Point, Radius End, Cylindrical - Radius End Shape SC Head, 1/2 in Dia Head, 1 i
Mfr # 62387
Zoro # G308856887
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 62387
- Zoro # G308856887
- UPC # 655332623870
- Country of Origin United States
- Category Mounted Points
Description
CGW Mounted Point, Long Shank, Radius End, 1/2 in Diameter Head, 1 in Length of Cut, 7 in Overall Length, Cylindrical - Radius End Shape SC Head Shape, Double Cut Cut, 1/4 in Shank Diameter, Carbide Head, 38000 rpm Maximum, Applicable Materials: Cast Iron, Copper, Ferrous Metals, Fiberglass, Hard Rubber, Iron Alloys, Plastic, Nickel, Stainless Steel and Titanium, Industry Specification: SC-5L6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc Pad, Hook-and-Loop, 3" dia. (50120)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 36 Grit (30534)
- MIRKA Backup Pad, 3"x4" Grip MH (934GV)
- VSM Abrasive Belt, 150 Grit, SC, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 150 Grit, Very Fine, CK721X, Black (245748)
- CGW ABRASIVES Mounted Point, B-52, 1/8 Shnk (35985)
- NORTON ABRASIVES Resin Mounted Point, 1 x 2in, 30G (61463616476)
- PFERD W205 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (33968)
- ZORO SELECT Grinding Stone, 5/32 In., PK5 (CS-12V532)
- PFERD A26 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH (30024)
- NORTON ABRASIVES Mounted Point, Dia. 3/8 In, Shape B52 (61463624422)
- PFERD A36 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (31224)
- Cgw Abrasives Mounted Points